13/16 SHALLOW STRUT SLOT 10 FT GREEN

Item #: 0796718

Cat #: B1200S 10GR

UPC: 616013002155

$ 19.20 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200S 10GR SLTD SHALLOW STRUT 12G

Overview

SUP B1200S 10GR SLTD SHALLOW STRUT 12G
Also known as: 616013002155, B1200S 10GR, SUPB1200S10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in