SLTD Shallow Strut 12GA 1-5/8x13/16 10FT EG

Item #: 0796717

Cat #: B1200S-10EG

UPC: 616013099223

$ 23.99 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel w/ 7/16 Inch x 3 Inch Slots on 4 Inch Centers

Overview

Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel w/ 7/16 Inch x 3 Inch Slots on 4 Inch Centers
Also known as: 616013099223, B1200S-10EG, SUPB1200S10EG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 13/16 in
Length: 10 ft
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in