AL MEC (M)250-8 (T) (4)

Item #: 0796713

Cat #: GBT-250

UPC: 783669000726

Company wide:
0 in stock
Documents & Guides
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 250-8, Tap Range 2-14, UL, CSA

Overview

Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 250-8, Tap Range 2-14, UL, CSA

nVent ERICO PermaGround Lay-in Intersystem Ground Tap allows for fast and simple installation on a ground conductor below the meter. The lay-in style eliminates the need to cut or splice into existing conductors, and with no mounting required. The tap is dual-rated for use with both copper and aluminum conductors.

Also known as: 783669000726, GBT-250, CADGBT250

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in style eliminates the need to cut or splice into existing conductor
  • No mounting required allowing fast and simple installation on ground conductor below meter
  • Four taps for bonding multiple communication systems
  • Serrations in conductor wire way cut oxidation

Specifications

Length: 2.250 in
Material: Aluminum
Width: 1.375 in
Length: 2.250 in
Width: 1.375 in
Material: Aluminum