13/16 SHALLOW STRUT SLOT 10 FT

Item #: 0796712

Cat #: B1200S 10

UPC: 616013104354

$ 37.94 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200S 10 SLTD SHALLOW STRUT 12GA

Overview

SUP B1200S 10 SLTD SHALLOW STRUT 12GA
Also known as: 616013104354, B1200S 10, SUPB1200S10

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in