GALV HOLE SHALLOW STRUT

Item #: 0796710

Cat #: B1200P 20PG

UPC: 616013008584

$ 62.63 FT
Company wide:
0 in stock
Documents & Guides
GALV HOLE SHALLOW STRUT

Overview

GALV HOLE SHALLOW STRUT
Also known as: 616013008584, B1200P 20PG, SUPB1200P20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in