
Company wide:
0
in stock
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, UL, CSA
Overview
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, UL, CSA
nVent ERICO PermaGround Lay-in Intersystem Ground Tap allows for fast and simple installation on a ground conductor below the meter. The lay-in style eliminates the need to cut or splice into existing conductors, and with no mounting required. The tap is dual-rated for use with both copper and aluminum conductors.
Also known as: 783669000719, GBT-1/0, CADGBT10
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- Lay-in style eliminates the need to cut or splice into existing conductor
- No mounting required allowing fast and simple installation on ground conductor below meter
- Four taps for bonding multiple communication systems
- Serrations in conductor wire way cut oxidation
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |
| Standards: | California Proposition 65 |