PUNCHED SHALLOW STRUT

Item #: 0796706

Cat #: B1200P-20

UPC: 616013104477

$ 53.33 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200P 20 PUNCHED SHALLOW STRUT 12

Overview

SUP B1200P 20 PUNCHED SHALLOW STRUT 12
Also known as: 616013104477, B1200P-20, SUPB1200P20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in