PUNCHED SHALLOW STRUT

Item #: 0796703

Cat #: B1200P 10PG

UPC: 616013102176

$ 44.74 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200P 10PG PUNCHED SHALLOW STRUT

Overview

SUP B1200P 10PG PUNCHED SHALLOW STRUT
Also known as: 616013102176, B1200P 10PG, SUPB1200P10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in