PUNCHED SHALLOW STRUT

Item #: 0796701

Cat #: B1200P-10HDG

UPC: 616013102138

$ 92.95 FT
Company wide:
0 in stock
SUP B1200P 10HDG PUNCHED SHALLOW STRUT

Overview

SUP B1200P 10HDG PUNCHED SHALLOW STRUT
Also known as: 616013102138, B1200P-10HDG, SUPB1200P10HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in