SHALLOW STRUT

Item #: 0796698

Cat #: B1200P-10GR

UPC: 616013080023

$ 51.18 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200P 10GR PUNCHED SHALLOW STRUT

Overview

SUP B1200P 10GR PUNCHED SHALLOW STRUT
Also known as: 616013080023, B1200P-10GR, SUPB1200P10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in