SHALLOW STRUT,B1200,HALF SLOT,SS,20 FT

Item #: 0796677

Cat #: B1200HS-20SS

UPC: 616013122068

$ 84.49 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200HS 20SS HS SHALLOW STRUT 12GA

Overview

SUP B1200HS 20SS HS SHALLOW STRUT 12GA
Also known as: 616013122068, B1200HS-20SS, SUPB1200HS20SS

Specifications

Length: 20 ft
Height: 13/16 in
Width: 1-5/8 in
Material: Stainless Steel 304
Length: 20 ft
Width: 1-5/8 in
Height: 13/16 in
Material: Stainless Steel 304