GALV SLOT SHALLOW STRUT

Item #: 0796675

Cat #: B1200HS-20PG

UPC: 616013104286

$ 4.04 FT
Company wide:
0 in stock
Documents & Guides
SS B1200HS-20PG GALV SLOT SHALLOW STRUT

Overview

SS B1200HS-20PG GALV SLOT SHALLOW STRUT
Also known as: 616013104286, B1200HS-20PG, SUPB1200HS20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in