HOT DIPPED SHALLOW STRUT

Item #: 0796670

Cat #: B1200HS 20HDG

UPC: 616013102121

$ 6.89 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200HS 20HDG HS SHALLOW STRUT 12G

Overview

SUP B1200HS 20HDG HS SHALLOW STRUT 12G
Also known as: 616013102121, B1200HS 20HDG, SUPB1200HS20HDG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in