1/2 SLOT SHALLOW STRUT, ELECTRO-GAL

Item #: 0796657

Cat #: B1200HS 20EG

UPC: 616013098332

$ 3.97 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200HS 20EG HS SHALLOW STRUT 12GA

Overview

SUP B1200HS 20EG HS SHALLOW STRUT 12GA
Also known as: 616013098332, B1200HS 20EG, SUPB1200HS20EG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Length: 20 ft
Material: Steel
Finish: Electrogalvanized
Height: 13/16 in
Width: 1-5/8 in