NON-INS RING #6AWG 1/4 BH NICKELPLT

Item #: 0796646

Cat #: E10711NP

UPC: 786210962931

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
THB E10711NP NON-INS RING #6A

Overview

THB E10711NP NON-INS RING #6A
Also known as: 786210962931, E10711NP, THBE10711NP

Specifications

Type: Ring Terminal, Non-Insulated
Material: Copper
Type: Ring Terminal, Non-Insulated
Material: Copper