1
more

BASE CA 80 630A 1000V UR 43653
Item #: 0796595
Cat #: 170H3003
UPC: 051712804646
$ 381.23 EA
Company wide:
0
in stock
Documents & Guides
630AMP 1000V FUSE BASE
Overview
630AMP 1000V FUSE BASE
Also known as: 051712804646, 170H3003, BUS170H3003
Specifications
| Amps: | 630 |
| Amps: | 630 |