
HS Shallow Strut 12GA 1-5/8x13/16 10FT 316SS
Item #: 0796554
Cat #: B1200HS-10T316SS
UPC: 616013104743
$ 114.04 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Overview
Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Also known as: 616013104743, B1200HS-10T316SS, SUPB1200HS10T316SS
Specifications
| Height: | 13/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 13/16 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |