1
more

BUSS 170M3021 FUSE 500A 690V 1*/80
Item #: 0796549
Cat #: 170M3021
UPC: 051712799362
$ 558.61 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M3021 FUSE 500A 690V 1
Overview
BUS 170M3021 FUSE 500A 690V 1
Also known as: 051712799362, 170M3021, BUS170M3021
Specifications
| Type: | Square Body |
| Type: | Square Body |