
Shallow Strut w/ Elongated Holes, Steel, 1-5/8" W x 13/16" D x 10' L
Item #: 0796540
Cat #: B1200HS 10PG
UPC: 616013104231
$ 4.04 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In High, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Overview
Shallow Strut w/ Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In High, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Also known as: 616013104231, B1200HS 10PG, SUPB1200HS10PG
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |