Shallow Strut - Elongated Holes, Steel, Hot Dipped Galvanized

Item #: 0796538

Cat #: B1200HS 10HDG

UPC: 616013102091

$ 6.26 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes, Steel, Hot Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

Overview

Shallow Strut - Elongated Holes, Steel, Hot Dipped Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: 616013102091, B1200HS 10HDG, SUPB1200HS10HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in