
Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 10'
Item #: 0796536
Cat #: B1200HS 10GR
UPC: 616013101827
$ 10.56 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 616013101827, B1200HS 10GR, SUPB1200HS10GR
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |