
Shallow Strut - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'
Item #: 0796528
Cat #: B1200HS 10EG
UPC: 616013098325
$ 3.97 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 616013098325, B1200HS 10EG, SUPB1200HS10EG, shallow indoor strut
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Electrogalvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Width: | 1-5/8 in |