Half Slotted Aluminum Shallow Strut, 9/16 x 1-1/8 IN

Item #: 0796516

Cat #: B1200HS-10AL

UPC: 616013066911

$ 21.11 FT
Company wide:
0 in stock
Documents & Guides
Half Slotted Aluminum Shallow Strut, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga, 10 ft L

Overview

Half Slotted Aluminum Shallow Strut, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga, 10 ft L
Also known as: 616013066911, B1200HS-10AL, SUPB1200HS10AL

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 13/16 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum