
$ 24.85 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.
Overview
Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.
Also known as: 786776142273, BK2015, WMDBK2015
Specifications
| Color: | Black |
| Width: | 1 7/8 in |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |
| Width: | 1 7/8 in |