STD Deep Strut

Item #: 0796426

Cat #: B1200-20AL

UPC: 616013104194

$ 21.11 FT
Company wide:
0 in stock
SUP B1200 20AL Deep Strut 12GA 1-5/

Overview

SUP B1200 20AL Deep Strut 12GA 1-5/
Also known as: 616013104194, B1200-20AL, SUPB120020AL

Specifications

Length: 20 ft
Height: 1 13/16 in
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Length: 20 ft
Width: 1-5/8 in
Finish: Plain
Height: 1 13/16 in
Material: Aluminum