STD Deep Strut

Item #: 0796424

Cat #: B1200-20

UPC: 616013104170

$ 5.39 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200 20 Deep Strut 12GA 1-5/8X

Overview

SUP B1200 20 Deep Strut 12GA 1-5/8X
Also known as: 616013104170, B1200-20, SUPB120020

Specifications

Length: 20 ft
Height: 1 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 1 13/16 in
Width: 1-5/8 in