4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0796384

Cat #: 5133822

UPC: 088700020771

Company wide:
0 in stock
4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

CANTEX 5133822 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700020771, 5133822, CTX5133822

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in