SS B1200-10PG Deep Strut 12GA 1-5/8X13/16

Item #: 0796382

Cat #: B1200 10PG

UPC: 616013104132

$ 4.04 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200 10PG Deep Strut 12GA 1-5/

Overview

SUP B1200 10PG Deep Strut 12GA 1-5/
Also known as: 616013104132, B1200 10PG, SUPB120010PG

Specifications

Height: 1 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in