SS B1200-10HDG Deep Strut 12GA 1-5/8X13/1

Item #: 0796370

Cat #: B1200 10HDG

UPC: 616013102053

$ 6.26 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200 10HDG Deep Strut 12GA 1-5

Overview

SUP B1200 10HDG Deep Strut 12GA 1-5
Also known as: 616013102053, B1200 10HDG, SUPB120010HDG

Specifications

Height: 1 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in