GREEN Deep Strut

Item #: 0796364

Cat #: B1200-10GR

UPC: 616013101803

$ 19.20 FT
Company wide:
0 in stock
Documents & Guides
SS B1200-10GR GREEN Deep Strut

Overview

SS B1200-10GR GREEN Deep Strut
Also known as: 616013101803, B1200-10GR, SUPB120010GR

Specifications

Height: 1 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in