Deep Strut - No Holes, Steel, Electro-Galvanized, 1-5/8" x 1-13/16" x 10'

Item #: 0796344

Cat #: B1200 10EG

UPC: 616013099209

$ 3.97 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Steel, Electro-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-13/16", Length: 10'

Overview

Deep Strut - No Holes, Steel, Electro-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-13/16", Length: 10'
Also known as: 616013099209, B1200 10EG, SUPB120010EG

Specifications

Height: 1 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 13/16 in
Length: 10 ft
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in