SS B1200-10AL Deep Strut 12GA 1-5/8X13/16

Item #: 0796339

Cat #: B1200 10AL

UPC: 616013104163

$ 21.11 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200 10AL Deep Strut 12GA 1-5/

Overview

SUP B1200 10AL Deep Strut 12GA 1-5/
Also known as: 616013104163, B1200 10AL, SUPB120010AL

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum