10/3 CVTC Tray Cable, PVC Jacket, Unshielded, 600VA

Item #: 0796335

Cat #: A51003

UPC:

Company wide:
6,739 in stock
Documents & Guides
CVTC Tray Cable, 10 AWG, 3 Conductor, PVC Jacket, Unshielded, 600VA

Overview

CVTC Tray Cable, 10 AWG, 3 Conductor, PVC Jacket, Unshielded, 600VA

"CCTV tray cable," or tray cable, is a type of versatile electrical cable designed for use in cable trays or raceways, offering robust protection and durability in various environments for applications like CCTV systems, power, control, and instrumentation.

Also known as: A51003, SFX103

Specifications

Gauge: 10 AWG
Conductors: 3
Color: Black
Gauge: 10 AWG
Color: Black
Conductors: 3