
$ 184.84 EA
Company wide:
0
in stock
Documents & Guides
Fitting, Wing Shape, Total Length 9-5/32 Inches, Height 3-7/8 Inches, Wing Length 3-3/4 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 1 Inch, Electro-Galvanized Steel
Overview
Fitting, Wing Shape, Total Length 9-5/32 Inches, Height 3-7/8 Inches, Wing Length 3-3/4 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 1 Inch, Electro-Galvanized Steel
Also known as: 616013065563, AW-228-EG, SUPAW228EG
Specifications
| Material: | Steel |
| Material: | Steel |