Abb S801u-k10 Mcb S800 1p K 10a

Item #: 0796170

Cat #: S801U-K10

UPC: 612271214002

$ 214.54 EA
Company wide:
0 in stock
Documents & Guides
ABB S801U-K10 BREAKER DIN MOUNT 50KA 240VAC 1 POLE

Overview

ABB S801U-K10 BREAKER DIN MOUNT 50KA 240VAC 1 POLE
Also known as: 612271214002, S801U-K10, ABBS801UK10

Specifications

Amps: 10
Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Amps: 10
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA