This product has been discontinued.

Electronic Lighting Transformer, 75W, 1P, 120V-12V
Item #: 0796131
Cat #: LET-75AC-120-12-BF
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
Electronic Lighting Transformer w/Bottom Feed Leads: 75 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2.08" x 1.29" x 0.9". *** NOTE: No Longer Made - Picture & Spec Sheet "Side Leads" version.
Overview
Electronic Lighting Transformer w/Bottom Feed Leads: 75 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2.08" x 1.29" x 0.9". *** NOTE: No Longer Made - Picture & Spec Sheet "Side Leads" version.
Also known as: LET-75AC-120-12-BF, CNDLET75AC12012BF
Specifications
| Phase: | 1 |
| Type: | Lighting, Electronic, Transformer |
| Secondary Voltage: | 12 |
| Primary Voltage: | 120 |
| Phase: | 1 |
| Secondary Voltage: | 12 |
| Type: | Lighting, Electronic, Transformer |
| Primary Voltage: | 120 |