General-Purpose Encapsulated Transformer

Item #: 0796111

Cat #: S20N11S07SS

UPC: 786680000096

$ 3049.56 EA
Company wide:
0 in stock
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 7.5 kva, al windings, frame: 178, indoor-outdoor

Overview

Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 7.5 kva, al windings, frame: 178, indoor-outdoor

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680000096, S20N11S07SS, CUTS20N11S07SS

Specifications

Volt Amps: 7.500kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480