Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv

Item #: 0796108

Cat #: B54-120 GLV

UPC: 781011255305

Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 14 Gauge Steel, Pre-Galvanized, Type B52 Strut

Overview

Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 14 Gauge Steel, Pre-Galvanized, Type B52 Strut

Strut and fittings are crafted into structures that are often used to support electrical conduit, cable trays, panel boxes, and other associated equipment 

Also known as: 781011255305, B54-120 GLV, BLIB54120GLV

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in