Milw 4120-22 Stand Lg Base Vac-u-ri

Item #: 0796075

Cat #: 4120-22

UPC: 045242009596

Call for price
Company wide:
0 in stock
Documents & Guides
Cast Aluminum Base With Four Leveling Screws For Fast Accurate Leveling Adjustment, Durable Precision-ground 2.50in Steel Column, 43.50in High, Rear Mounted Rack And Pinion Feed, With 4096 Diamond Coring Motor, Height: 43.50in

Overview

Cast Aluminum Base With Four Leveling Screws For Fast Accurate Leveling Adjustment, Durable Precision-ground 2.50in Steel Column, 43.50in High, Rear Mounted Rack And Pinion Feed, With 4096 Diamond Coring Motor, Height: 43.50in

This contractor series large base stand features a cast aluminum base with 4 leveling screws for fast accurate leveling adjustment. The durable precision-ground 2-1/2 in. steel column is 43-1/2 in. high and has a universal motor adapter plate. The reversible feed handle helps the operator use the unit from either side. Model 4120-22 comes with model 4096 coring motor, Vac-U-Rig® kit as well as a meter box. The Vac-U-Rig® assembly uses a vacuum pump to apply suction to a large pad mounted on the bottom of the rig. This aids in stability when coring holes.

Also known as: 045242009596, 4120-22, MIL412022

Features & Benefits

  • Comes with 4096 diamond coring motor
  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Durable precision-ground 2-1/2 in. steel column, 43-1/2 in. high
  • Rear mounted rack and pinion feed

Specifications

No Specifications Available