1000W 240V Wall Heater, White, w/2P stat

Item #: 0796059

Cat #: HF3210T2RPW

UPC: 686334383486

$ 368.28 EA
Company wide:
0 in stock
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 1000/750W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1000/750W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.
Also known as: 686334383486, HF3210T2RPW, TPIHF3210T2RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall