12 Amp, Combination Motor Controller, XT Series

Item #: 0796018

Cat #: XTFC012BBA

UPC: 782116599912

$ 427.61 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, Combination Motor Controller, XT Series, Frame B MMP + Frame B Contactor, Class 10, 600V Rated, Continuous Amp Ratings: 8.0 - 12.0.

Overview

12 Amp, Combination Motor Controller, XT Series, Frame B MMP + Frame B Contactor, Class 10, 600V Rated, Continuous Amp Ratings: 8.0 - 12.0.

Eaton’s XT IEC open nonreversing and reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection and remote control operation in one compact, assembled unit. these assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A. The UL 508 Type F or Type E labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10A to 65A.

Also known as: 782116599912, XTFC012BBA, CUTXTFC012BBA

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail, Surface
Amps: 12
Volts AC: 600
Size: Frame B
Amps Range: 8 - 12
Phase: 3
Poles: 3
Amps: 12
Size: Frame B
Volts AC Control: 110/120
Mounting: DIN Rail, Surface
Volts AC: 600
Amps Range: 8 - 12