Emc Encl. 16.00x12.00x6.00

Item #: 0795973

Cat #: CSD16126LGEMC

UPC: 783510256890

$ 1557.68 EA
Company wide:
0 in stock
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x12.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x12.00x6.00, Material/finish: Steel/ltgray

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510256890, CSD16126LGEMC, HOFCSD16126LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Color: Light Gray
Width: 12 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 6 in
Finish: Powder Coated
Height: 16 in
Width: 12 in
Material: Steel