7100053631 ALUMINUM FOIL TAPE 425 4" X 60YD

Item #: 0795954

Cat #: 425-4X60-2RLS

UPC: 051125853132

$ 269.50 EA
Company wide:
0 in stock
Documents & Guides
7100053631 ALUMINUM FOIL TAPE 425 4" X 60YD

Overview

7100053631 ALUMINUM FOIL TAPE 425 4" X 60YD
Also known as: 051125853132, 425-4X60-2RLS, MMM425SILVER4X60YD

Specifications

Length: 60 yd
Width: 4 in
Material: Nylon
Family / Style: 425 Series
Length: 60 yd
Material: Nylon
Width: 4 in
Family / Style: 425 Series