General Purpose Relay, 14 Blade, 4PDT, 12V DC

Item #: 0795840

Cat #: RH4B-ULDC12V

UPC: 741660068688

Company wide:
0 in stock
Documents & Guides
General Purpose Relay, 12V DC Coil, 4PDT, Contact Rating: 10 Amp, Terminal Style: 14 Blade, Plug-In

Overview

General Purpose Relay, 12V DC Coil, 4PDT, Contact Rating: 10 Amp, Terminal Style: 14 Blade, Plug-In
Also known as: 741660068688, RH4B-ULDC12V, IDCRH4BULDC12V

Specifications

Type: General Purpose Relay, 4PDT
Volts AC Control: 240
Volts DC Control: 12
Type: General Purpose Relay, 4PDT
Volts DC Control: 12
Volts AC Control: 240