Selector Switch, Knob Type, Black, M22

Item #: 0795811

Cat #: M22S-WLKV-W

UPC: 786685280974

$ 23.59 EA
Company wide:
1 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Eaton M22 Modular selector switch operator Catalog#:M22S-WLKV-W Eaton M22 Modular selector switch operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Black, Button: White, IP66, NEMA 4X, 13, Two-Position

Also known as: 786685280974, M22S-WLKV-W, CUTM22SWLKVW

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22