Grounding Busbar, w/Insulators and Brackets, HH, 22" x 1" x 0.25"

Item #: 0795754

Cat #: EGBA14122HH

UPC: 782856579878

$ 281.91 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14122HH

Overview

CAD EGBA14122HH

Common earthing point for multiple electrical panels and devices.

Also known as: 782856579878, EGBA14122HH, CADEGBA14122HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Material: Copper
Length: 22 in
Product Thickness: 0.250 in
Width: 1 in
Length: 22 in
Material: Copper
Product Thickness: 0.250 in