2
more

$ 405.88 EA
Company wide:
0
in stock
Documents & Guides
Post Base, 4-Hole Squared Base, 6-Hole Facing Post, 304 Stainless Steel
Measurements:
Post Height 3-1/2 Inches
Post Length 1-11/16 Inch
Width 1-11/16 Inch
4 Holes
Hole Diameter 3/4 Inch
Base Size 6 Inches x 6 Inches
Overview
Post Base, 4-Hole Squared Base, 6-Hole Facing Post, 304 Stainless Steel
Measurements:
Post Height 3-1/2 Inches
Post Length 1-11/16 Inch
Width 1-11/16 Inch
4 Holes
Hole Diameter 3/4 Inch
Base Size 6 Inches x 6 Inches
Also known as: 616013014998, AP232-SQ-SS, SUPAP232SQSS
Specifications
| Material: | Stainless Steel |
| Mounting: | 6-Hole, 4-Hole |
| Material: | Stainless Steel |
| Mounting: | 6-Hole, 4-Hole |