2
more

Post Base, Single Strut, 6 x 6" Base, Steel
Item #: 0795721
Cat #: AP 232SQ EG
UPC: 616013026540
$ 23.68 EA
Company wide:
205
in stock
Documents & Guides
Post Base, Single Strut, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 x 6 Inch, Steel with Electro-Galvanized Finish
Overview
Post Base, Single Strut, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 x 6 Inch, Steel with Electro-Galvanized Finish
ABB's post bases are for use in metal framing applications with SilverGalv/Electro-Galvanized finish that offers excellent corrsosion resistance.
Also known as: 616013026540, AP 232SQ EG, SUPAP232SQEG
Specifications
| Height: | 3 1/2 in |
| Depth: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Finish: | Electrogalvanized |
| Height: | 3 1/2 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Depth: | 6 in |
| Width: | 6 in |