20 Amp Single Receptacle, 250V, 2-20R, Black

Item #: 0795702

Cat #: HBL5552B

UPC: 783585014364

Company wide:
0 in stock
Documents & Guides
2-Pole 2-Wire Non-Grounding, 20A 250V, 2-20R, Phenolic, Black

Overview

2-Pole 2-Wire Non-Grounding, 20A 250V, 2-20R, Phenolic, Black
Also known as: 783585014364, HBL5552B, KELHBL5552B

Features & Benefits

  • Classic design

Specifications

Material: Phenolic
Color: Black
Material: Phenolic
Color: Black