1
more

Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-
Item #: 0795632
Cat #: AP232FL
UPC: 616013116623
$ 86.26 EA
Company wide:
0
in stock
Documents & Guides
Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-5/8 Inch, Width 1-11/16 Inch, Base Length 8 Inches, Base Width 3 Inches, Hole Diameter 3/4 Inch, Steel
Overview
Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-5/8 Inch, Width 1-11/16 Inch, Base Length 8 Inches, Base Width 3 Inches, Hole Diameter 3/4 Inch, Steel
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 616013116623, AP232FL, SUPAP232FL
Specifications
| Color: | Gold |
| Material: | Steel |
| Color: | Gold |
| Material: | Steel |